Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Embedded Type Hexal Nipple Screw Fittings
  • Embedded Type Hexal Nipple Screw Fittings
  • Embedded Type Hexal Nipple Screw Fittings

Embedded Type Hexal Nipple Screw Fittings PH

by KITZ
5.00 (1)
Item.#
02234382
Mfr.#
PH
Package Qty.
1PC
Ship pack of
1
6.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Nominal Diameter (A)
15
Dimensions L (mm)
42
TRUSCO Part Number
163-9889
Maximum Allowable Pressure (MPa)
1.0 (300 degree C steam, air, gas, oil), 1.4 (below 220 degree c steam, air, gas, oil, pulsating water), 2.0 (-29 degree c to + 120 degree c)
Screw Type
PT screw
Nominal Diameter (B)
1/2
Shape
Hexagon nipple
Connection Shape
Threaded
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Konpusarre
5
From Japan
On 2014-09-18 14:58:23
It was firm goods for cheap.
This review is about item#02234477.