Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Embedded Type Hexal Nipple Screw Fittings
  • Embedded Type Hexal Nipple Screw Fittings
  • Embedded Type Hexal Nipple Screw Fittings

Embedded Type Hexal Nipple Screw Fittings PH

by KITZ
5.00 (1)
Item.#
02234416
Mfr.#
PH
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Shape
Hexagon nipple
Connection Shape
Screw type
Nominal Diameter (B)
1-1/4
Maximum Allowable Pressure (MPa)
1.0 (300 degree C steam, air, gas, oil), 1.4 (steam, air, gas, oil, pulsating water below 220 degreeC), 2.0 (-29 degreeC to + 120 degreeC)
Screw Type
PT screw
TRUSCO Part Number
163-9919
Nominal Diameter (A)
32
Dimensions L (mm)
56
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Compsale
5
From Japan
On 2014-09-18 14:58:23
It was a cheap but solid product.
This review is about item#02234477.