Buy more than* S$200* and get FREE SHIPPING

  • Embedded Type Hexal Nipple Screw Fittings
  • Embedded Type Hexal Nipple Screw Fittings
  • Embedded Type Hexal Nipple Screw Fittings

Embedded Type Hexal Nipple Screw Fittings PH

by KITZ
5.00 (1)
Item.#
02234452
Mfr.#
PH
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Nominal Diameter (B)
41282
Shape
Hexagonal nipple
Nominal Diameter (A)
6
Screw Type
PT screw
Dimensions L (mm)
32
Connection Shape
Screwed type
Maximum Allowable Pressure (MPa)
(Steam 300deg C or less, air, gas, oil), 1.4 (steam 220deg C or less, air, gas, oil, water pulsation), 1.0 2.0 (-29deg C - +120 deg C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Compsale
5
From Japan
On 2014-09-18 14:58:23
It was a cheap but solid product.
This review is about item#02234477.