Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nipple Pipe Joint
  • Nipple Pipe Joint
  • Nipple Pipe Joint

Nipple Pipe Joint PN

by KITZ
5.00 (1)
Item.#
02234531
Mfr.#
PN
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2068
Nominal Diameter (B)
1/1/4
Shape
Nipple
TRUSCO Part Number
164-0101
Nominal Diameter (A)
32
Dimensions L (mm)
51
Material
Stainless steel (SUS304)
2015 Trusco Published Pages
3 1241
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:07:33
I was saved because it compensated for the missing parts
This review is about item#02234522.