Buy more than* S$200* and get FREE SHIPPING

  • Nipple Pipe Joint
  • Nipple Pipe Joint
  • Nipple Pipe Joint

Nipple Pipe Joint PN

by KITZ
5.00 (1)
Item.#
02234547
Mfr.#
PN
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Nipple
TRUSCO Part Number
164-0119
2014 TRUSCO Published Page
2-2068
Nominal Diameter (B)
1/1/2
Material
Stainless steel (SUS304)
2015 Trusco Published Pages
3 1241
Nominal Diameter (A)
40
Dimensions L (mm)
51
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:07:33
I was saved because it compensated for the missing parts
This review is about item#02234522.