Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting

Plug, Screw Type Pipe Fitting PP

by KITZ
Item.#
02234617
Mfr.#
PP
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
10
Nominal Diameter (B)
41706
Shape
Plug
Connection Shape
Screwed type
Material (body)
Stainless steel (SUS304)
Length L(mm)
21
2014 TRUSCO Published Page
2-2067
TRUSCO Part Number
164-0267
Maximum Allowable Pressure (MPa)
1.0 (steam of 300 deg C or less, air, gas, oil), 1.4 (steam of 220 deg C or less, air, gas, oil, pulsating water), 2.0 (-29 deg C to + 120 deg C)