Buy more than* S$200* and get FREE SHIPPING

  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting

Plug, Screw Type Pipe Fitting PP

by KITZ
Item.#
02234626
Mfr.#
PP
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Connection Shape
Threaded
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
Maximum Allowable Pressure (MPa)
1.0 (300 degree C steam, air, gas, oil), 1.4 (below 220 degree c steam, air, gas, oil, pulsating water), 2.0 (-29 degree c to + 120 degree c)
TRUSCO Part Number
164-0275
Material (body)
Stainless steel (SUS304)
Length L(mm)
25
Shape
Plug