Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting

Plug, Screw Type Pipe Fitting PP

by KITZ
Item.#
02234644
Mfr.#
PP
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
25
Nominal Diameter (B)
1
TRUSCO Part Number
164-0291
Maximum Allowable Pressure (MPa)
1.0 (steam of 300 deg C or less, air, gas, oil), 1.4 (steam of 220 deg C or less, air, gas, oil, pulsating water), 2.0 (-29 deg C to + 120 deg C)
Material (body)
Stainless steel (SCS13A)
Length L(mm)
31
2014 TRUSCO Published Page
2-2067
Connection Shape
Screwed type