Buy more than* S$200* and get FREE SHIPPING

  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting

Plug, Screw Type Pipe Fitting PP

by KITZ
Item.#
02234671
Mfr.#
PP
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
2014 TRUSCO Published Page
2-2067
TRUSCO Part Number
164-0321
Material (body)
Stainless steel (SCS13A)
Length L(mm)
41
Nominal Diameter (B)
2
Shape
Plug
Connection Shape
Screwed type
Nominal Diameter (A)
50
Maximum Allowable Pressure (MPa)
1.0 (steam of 300 deg C or less, air, gas, oil), 1.4 (steam of 220 deg C or less, air, gas, oil, pulsating water), 2.0 (-29 deg C to + 120 deg C)