Buy more than* S$200* and get FREE SHIPPING

  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting

Plug, Screw Type Pipe Fitting PP

by KITZ
Item.#
02234696
Mfr.#
PP
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Shape
Plug
Connection Shape
Screw type
Nominal Diameter (A)
6
Maximum Allowable Pressure (MPa)
1.0 (300 degree C steam, air, gas, oil), 1.4 (steam, air, gas, oil, pulsating water below 220 degreeC), 2.0 (-29 degreeC to + 120 degreeC)
Nominal Diameter (B)
1/8
TRUSCO Part Number
164-0241
Material (body)
Stainless steel (SUS304)
Length L(mm)
16