Buy more than* S$200* and get FREE SHIPPING

  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting
  • Plug, Screw Type Pipe Fitting

Plug, Screw Type Pipe Fitting PP

by KITZ
Item.#
02234714
Mfr.#
PP
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material (body)
Stainless steel (SUS304)
Length L(mm)
19
Shape
Plug
Connection Shape
Screwed type
Nominal Diameter (A)
8
Nominal Diameter (B)
2014/01/04
Maximum Allowable Pressure (MPa)
(Steam 300deg C or less, air, gas, oil), 1.4 (steam 220deg C or less, air, gas, oil, water pulsation), 1.0 2.0 (-29deg C - +120 deg C)