Buy more than* S$200* and get FREE SHIPPING

  • Embedded Type Socket Screw Fittings
  • Embedded Type Socket Screw Fittings
  • Embedded Type Socket Screw Fittings

Embedded Type Socket Screw Fittings PS

by KITZ
5.00 (2)
Item.#
02234881
Mfr.#
PS
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material (body)
Stainless steel (SUS304)
Nominal Diameter (A)
100
Length L(mm)
84
TRUSCO Part Number
163-9765
Connection Shape
Screwed type
Screw Type
PS screw
Diameter D (phi mm)
121
Nominal Diameter (B)
4
2014 TRUSCO Published Page
2-2067
Maximum Allowable Pressure (MPa)
1.0 (steam of 300 deg C or less, air, gas, oil), 1.4 (steam of 220 deg C or less, air, gas, oil, pulsating water), 2.0 (-29 deg C to + 120 deg C)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing with water service
5
From Japan
On 2015-10-12 08:23:02
Accuracy of screw machining (machining) is satisfactory and satisfactory. Product cleaning, packaging satisfaction.
This review is about item#02234906.
For connection of salt basket
5
From Japan
On 2013-11-10 08:58:15
There are only maker items, there is no particular dissatisfaction. There is no problem with the accuracy of the screw part.
This review is about item#02234915.