Buy more than* S$200* and get FREE SHIPPING

  • Embedded Type Socket Screw Fittings
  • Embedded Type Socket Screw Fittings
  • Embedded Type Socket Screw Fittings

Embedded Type Socket Screw Fittings PS

by KITZ
5.00 (2)
Item.#
02234906
Mfr.#
PS
Package Qty.
1PC
Ship pack of
1
3.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
Stainless steel (SUS304)
Nominal Diameter (A)
15
Length L(mm)
33
TRUSCO Part Number
163-9684
Connection Shape
Threaded
Screw Type
PS screw
Diameter D (phi mm)
25
Nominal Diameter (B)
1/2
Shape
Socket
Maximum Allowable Pressure (MPa)
1.0 (300 degree C steam, air, gas, oil), 1.4 (below 220 degree c steam, air, gas, oil, pulsating water), 2.0 (-29 degree c to + 120 degree c)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing with water service
5
From Japan
On 2015-10-12 08:23:02
Accuracy of screw machining (machining) is satisfactory and satisfactory. Product cleaning, packaging satisfaction.
This review is about item#02234906.
For connection of salt basket
5
From Japan
On 2013-11-10 08:58:15
There are only maker items, there is no particular dissatisfaction. There is no problem with the accuracy of the screw part.
This review is about item#02234915.