Buy more than* S$200* and get FREE SHIPPING

  • Embedded Type Socket Screw Fittings
  • Embedded Type Socket Screw Fittings
  • Embedded Type Socket Screw Fittings

Embedded Type Socket Screw Fittings PS

by KITZ
5.00 (2)
Item.#
02234915
Mfr.#
PS
Package Qty.
1PC
Ship pack of
1
5.42 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material (body)
Stainless steel (SUS304)
Diameter D (phi mm)
31
Nominal Diameter (B)
3/4
Shape
Socket
Nominal Diameter (A)
20
Screw Type
PS screw
Length L(mm)
36
TRUSCO Part Number
163-9692
Connection Shape
Screw type
Maximum Allowable Pressure (MPa)
1.0 (300 degree C steam, air, gas, oil), 1.4 (steam, air, gas, oil, pulsating water below 220 degreeC), 2.0 (-29 degreeC to + 120 degreeC)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping competition for water
5
From Japan
On 2015-10-12 08:23:02
Accuracy is good satisfaction of screw machining (machining). Cleaning products, packaging satisfaction.
This review is about item#02234906.
For the connection of salt Bisoketto
5
From Japan
On 2013-11-10 08:58:15
There is only manufacturer goods, there is no particular complaints. Accuracy of the threaded portion also is no problem.
This review is about item#02234915.