Buy more than* S$200* and get FREE SHIPPING

  • Embedded Type Socket Screw Fittings
  • Embedded Type Socket Screw Fittings
  • Embedded Type Socket Screw Fittings

Embedded Type Socket Screw Fittings PS

by KITZ
5.00 (2)
Item.#
02234985
Mfr.#
PS
Package Qty.
1PC
Ship pack of
1
44.49 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Material (body)
Stainless steel (SUS304)
2014 TRUSCO Published Page
2-2067
Nominal Diameter (A)
80
Length L(mm)
70
TRUSCO Part Number
163-9757
Screw Type
PS screw
Connection Shape
Screwed type
Diameter D (phi mm)
95
Nominal Diameter (B)
3
Maximum Allowable Pressure (MPa)
1.0 (steam of 300 deg C or less, air, gas, oil), 1.4 (steam of 220 deg C or less, air, gas, oil, pulsating water), 2.0 (-29 deg C to + 120 deg C)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping competition for water
5
From Japan
On 2015-10-12 08:23:02
Accuracy is good satisfaction of screw machining (machining). Cleaning products, packaging satisfaction.
This review is about item#02234906.
For the connection of salt Bisoketto
5
From Japan
On 2013-11-10 08:58:15
There is only manufacturer goods, there is no particular complaints. Accuracy of the threaded portion also is no problem.
This review is about item#02234915.