Buy more than* S$200* and get FREE SHIPPING

  • Embedded Type Union Screw Fitting
  • Embedded Type Union Screw Fitting
  • Embedded Type Union Screw Fitting

Embedded Type Union Screw Fitting PU

by KITZ
5.00 (1)
Item.#
02235012
Mfr.#
PU
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2068
Length L(mm)
37.5
TRUSCO Part Number
164-0470
Nominal Diameter (B)
3/8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of cooling pipe
5
From Japan
On 2017-11-23 09:07:24
I think that it is a quality commensurate with the price. There is nothing dissatisfied in particular.
This review is about item#2235046.