Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Embedded Type Union Screw Fitting
  • Embedded Type Union Screw Fitting
  • Embedded Type Union Screw Fitting
  • Embedded Type Union Screw Fitting
  • Embedded Type Union Screw Fitting

Embedded Type Union Screw Fitting PU

by KITZ
5.00 (2)
Item.#
02235046
Mfr.#
PU
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2068
Length L(mm)
51
TRUSCO Part Number
164-0500
Nominal Diameter (B)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product parts
5
From Japan
On 2018-06-11 19:02:29
The time to purchase this item is rarely short, and in other mail-order sales systems, delivery time is too long and I was in trouble. In a monoterror it was immediately available with 1 piece. (Delivery time is 2 or more It was saved by the indication that it was taken).
This review is about item#2235046.
Connection of cooling pipe
5
From Japan
On 2017-11-23 09:07:24
I think that it is a quality commensurate with the price. There is nothing dissatisfied in particular.
This review is about item#2235046.