Buy more than* S$200* and get FREE SHIPPING

  • Automatic revaluation chaser AC
  • Automatic revaluation chaser AC
  • Automatic revaluation chaser AC

Automatic revaluation chaser AC 16B430(AC25A-50A)

3.50 (2)
Item.#
02265557
Mfr.#
16B430(AC25A-50A)
Package Qty.
1Set
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel pipe for plumping (SGP), galvanized steel pipe (SGPW) for water piping, etc., Carbon steel pipe for plumping (SGP), galvanized steel pipe (SGPW) for water piping, etc.
Size
1 - 2
Width (mm)
38
Compatible
Pipe machine: S40, S50, S80, N40, N50, N80, N100, 90A3 Die head: 29A850
Dimensions (Length L x Width W x Height H) (mm)
85x60x45
Weight (kg)
1.16
TRUSCO Part Number
122-8226
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
During piping work
3
From Japan
On 2017-04-05 15:11:19
It is a problem for now so far! It is quite a substitute The correspondence of the operator is not so good
This review is about item#2265532.
Threading gas piping
4
From Japan
On 2016-02-02 18:53:43
I used it from the past, but it seems to be in a sudden because the screw thread has not been cut away. It was shipped the day, but it was 3 o'clock so it was shipped the next day. But it was good because it was early. It is better if the price is cheaper a little more.
This review is about item#02265557.