Buy more than* S$200* and get FREE SHIPPING

  • Automatic revaluation chaser AC

Automatic revaluation chaser AC 16B450(AC65A-80A)

3.50 (2)
Item.#
02265566
Mfr.#
16B450(AC65A-80A)
Package Qty.
1Set
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel pipe for plumping (SGP), galvanized steel pipe (SGPW) for water piping, etc., Carbon steel pipe for plumping (SGP), galvanized steel pipe (SGPW) for water piping, etc.
Weight (kg)
0.86
TRUSCO Part Number
122-8234
Size
2 1/2 - 3
Width (mm)
38
Compatible
Pipe machine : S40, N40 Die head: 29A870
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
During the piping work
3
From Japan
On 2017-04-05 15:11:19
Right now the problem is no! It is quite a thing Is the operator of the corresponding is not very good
This review is about item#2265532.
Threading of the gas pipe
4
From Japan
On 2016-02-02 18:53:43
That was previously used, now are suddenly so could not missing threads. It is shipped on the day, but the next day shipment because it was past 3 o'clock. But, it was good because it was early. I better and a little more cheap price.
This review is about item#02265557.