Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Automatic revaluation chaser AC HSS

Automatic revaluation chaser AC HSS 166010

Item.#
02265584
Mfr.#
166010
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Length L x Width W x Height H) (mm)
45x85x33
Weight (kg)
0.6
Compatible
N40A, N40A3, N50A, N80A, S50A, S80A
Size
1 to 1 1/2
Type
Cheza