Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Automatic revaluation chaser AC HSS
  • Automatic revaluation chaser AC HSS
  • Automatic revaluation chaser AC HSS

Automatic revaluation chaser AC HSS 16E030

Item.#
02265593
Mfr.#
16E030
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Length L x Width W x Height H) (mm)
60 x 85 x 45
Weight (kg)
1.15
TRUSCO Part Number
122-8293
Size
1 - 2
Type
Chaser
Compatible
N50A3, 60A3, N80A3, N80A3GX, 90A3, N100A, A50A3, S80A3