Buy more than* S$200* and get FREE SHIPPING

  • Chesa

Chesa ACN15A-20A

5.00 (1)
Item.#
02265611
Mfr.#
ACN15A-20A
Package Qty.
1Set
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0976
Weight (kg)
0.4
TRUSCO Part Number
122-8188
Application
Carbon steel pipe for plumping (SGP), galvanized steel pipe (SGPW) for water piping, etc.
Size
1/2 to 3/4
Width (mm)
27
Compatible
Pipe machine: N20, NS25 die head: 290,120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When cutting a steel pipe When cutting a groove
5
From Japan
On 2017-10-13 15:57:27
I bought it firmly because I had never changed it since I bought it.
This review is about item#2265611.