Buy more than* S$200* and get FREE SHIPPING

  • Pipe Threading-baby lead type

Pipe Threading-baby lead type 1102R3

4.00 (1)
Item.#
02265891
Mfr.#
1102R3
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Weight (kg)
4.2
Form
2R3
Accessories
Chaser: 1/2, 3/4, 1
Screw Cutting Capacity
1/4-1 1/4 (1/4, 3/8, 11/4 Replacement blade not included)
Compatible Tube
Pipes for water, gas.
Type
Baby lead type
Using Chaser
2RG type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical work (thread cutting of thin steel conduit)
4
From Japan
On 2016-08-29 17:22:07
The tool itself is a good one, but the tool box of the plastic that holds the tool feels weak. Especially when opening and closing the tool box.
This review is about item#2265907.