Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Threading-baby lead type

Pipe Threading-baby lead type 2RC

4.00 (1)
Item.#
02265907
Mfr.#
2RC
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
4.2
Type
Baby leaded
2014 TRUSCO Published Page
2-0977
Application
For thin steel conduit tube
Compatible Tube
Thin steel conduit
Form
2RG
Accessories
Soft Touch Wide: WL-270S
TRUSCO Part Number
122-7602
Using Chaser
2RC type
Screw Cutting Capacity
100x30 (Length x x bristle brush part)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical work (thread cutting of thin steel conduit)
4
From Japan
On 2016-08-29 17:22:07
The tool itself is a good one, but the tool box of the plastic that holds the tool feels weak. Especially when opening and closing the tool box.
This review is about item#2265907.