Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement blade 2RG chaser

Replacement blade 2RG chaser 154003(2RGK-10A)

3.33 (3)
Item.#
02265961
Mfr.#
154003(2RGK-10A)
Package Qty.
1Set
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
250
Size
41341
Compatible Models
Threading device 2R3
Cutting Capacity
10A
Type
Blade Cheza
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
At the time of electric construction, thread cutting of conduit
3
From Japan
On 2016-08-19 17:13:21
Old fashioned workability, no room for improvement
This review is about item#2265995.
Piping work of fire extinguishing equipment
4
From Japan
On 2015-04-14 18:26:13
I think that the sharpness is good with the product as expected.
This review is about item#02265961.
Replacement of new piping piping work and current piping (with many internal rust) at DIY
3
From Japan
On 2013-05-03 03:11:52
When changing to a new chesa, the cutting condition of the thread ridge became very beautifully and better.
This review is about item#02265977.