Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade 2RG chaser

Replacement blade 2RG chaser 154007(2RGK-20A)

3.33 (3)
Item.#
02265986
Mfr.#
154007(2RGK-20A)
Package Qty.
1Set
Ship pack of
1
61.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
250
TRUSCO Part Number
122-8081
Size
3/4
Purpose
Pipes for water, gas., Pipes for water, gas.
Compatible Models
2R3 threading machine
Cutting Capacity
20A
Type
Chaser replacement blade
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
When the electrical work, the time of conduit threaded
3
From Japan
On 2016-08-19 17:13:21
Old-fashioned workability, without room for improvement
This review is about item#2265995.
Plumbing of fire extinguishing equipment
4
From Japan
On 2015-04-14 18:26:13
A product of exactly as they thought, sharpness would say.
This review is about item#02265961.
Replacement new water pipe plumbing work and the current piping in the DIY (internal rust multiple-)
3
From Japan
On 2013-05-03 03:11:52
Once the place of the new Cheza cutting state of the threaded portion is very clean well.
This review is about item#02265977.