Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade 2RG chaser
  • Replacement blade 2RG chaser
  • Replacement blade 2RG chaser

Replacement blade 2RG chaser 154001(2RGK-8A)

3.33 (3)
Item.#
02266013
Mfr.#
154001(2RGK-8A)
Package Qty.
1Set
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
250
TRUSCO Part Number
122-8056
Size
41643
Compatible Models
Instrument threading 2R3
2014 TRUSCO Published Page
2-0977
Cutting Capacity
8A
Type
Blade Cheza
Purpose
Pipes for water, gas., Pipes for water, gas.
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
At the time of electric construction, thread cutting of conduit
3
From Japan
On 2016-08-19 17:13:21
Old fashioned workability, no room for improvement
This review is about item#2265995.
Piping work of fire extinguishing equipment
4
From Japan
On 2015-04-14 18:26:13
I think that the sharpness is good with the product as expected.
This review is about item#02265961.
Replacement of new piping piping work and current piping (with many internal rust) at DIY
3
From Japan
On 2013-05-03 03:11:52
When changing to a new chesa, the cutting condition of the thread ridge became very beautifully and better.
This review is about item#02265977.