Buy more than* S$200* and get FREE SHIPPING

  • Pipe cutter

Pipe cutter 1301P3(C3Cutter C-3W)

5.00 (1)
Item.#
02266047
Mfr.#
1301P3(C3Cutter C-3W)
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Pipe cutter
Ability (inch)
1 to 3
Weight (kg)
4
Purpose
Cutting of steel pipes, Cutting of steel pipes, Cutting of steel pipes, Cutting of steel pipes
2014 TRUSCO Published Page
2-0990
Capacity (mm)
25 to 80
TRUSCO Part Number
122-9851
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For pipe processing in DY
5
From Japan
On 2017-03-13 17:07:06
I use it with confidence because it is a shank manufacturer's product with sharpness battle
This review is about item#2266031.