Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe cutter

Pipe cutter 1301P4(C4Cutter C-4W)

5.00 (1)
Item.#
02266056
Mfr.#
1301P4(C4Cutter C-4W)
Package Qty.
1PC
Ship pack of
1
509.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capability
65-100
Ability (inch)
21/2 to 4
Weight (kg)
6
Size
21/2-4
Capacity (mm)
65 to 100
Purpose
Cutting of steel pipes, Cutting of steel pipes, Cutting of steel pipes, Cutting of steel pipes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For pipe processing in DY
5
From Japan
On 2017-03-13 17:07:06
I use it with confidence because it is a shank manufacturer's product with sharpness battle
This review is about item#2266031.