Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spare blade for pipe cutter

Spare blade for pipe cutter 13P105(K-2W)

5.00 (1)
Item.#
02266126
Mfr.#
13P105(K-2W)
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For steel pipes, For steel pipes
Blade Width (mm)
19.0
Hub Diameter (phi mm)
18.0
Weight (g)
40
Compatible Body
For both 1301P1 (C-1W) & 1301P2 (C-2 W) use
Abstract
For steel pipes
Outer Diameter (phi mm)
31.5
Inner Diameter (phi mm)
9.0
TRUSCO Part Number
122-9842
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting single pipe
5
From Japan
On 2014-09-08 19:39:29
Manufacturer is genuine with respect to drift. Both sharpness and durability are satisfactory.
This review is about item#02266126.