Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spare blade for pipe cutter

Spare blade for pipe cutter 13P305(K-3W)

5.00 (1)
Item.#
02266135
Mfr.#
13P305(K-3W)
Package Qty.
1PC
Ship pack of
1
22.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For steel pipes, For steel pipes
Inner Diameter (phi mm)
9.0
TRUSCO Part Number
122-9869
Outer Diameter (phi mm)
34.0
Compatible Body
1301P3(C-3W)
Abstract
For steel pipes
Weight (g)
50
Blade Width (mm)
22.0
Hub Diameter (phi mm)
20.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of single tube pipe
5
From Japan
On 2014-09-08 19:39:29
Truly is a genuine manufacturer. Sharpness, it is no perfect both durability.
This review is about item#02266126.