Buy more than* S$200* and get FREE SHIPPING

  • Nipple attachment

Nipple attachment 1701NA(NA-15)

5.00 (1)
Item.#
02266153
Mfr.#
1701NA(NA-15)
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for N20A3, S25A3, and NS25A3., It cannot be used for N20A3, S25A3, and NS25A3.
2014 TRUSCO Published Page
2-0977
Nominal Designation
41641
Weight (kg)
1.5
TRUSCO Part Number
122-9966
Minimum nipple length (mm)
45
Size
15A
Type
Attachment
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Short tube cutting of steel pipe
5
From Japan
On 2015-03-22 18:42:29
It is very easy to use and other sizes are also planned to be purchased
This review is about item#02266196.