Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nipple attachment

Nipple attachment 1701NE(NA-40)

5.00 (1)
Item.#
02266196
Mfr.#
1701NE(NA-40)
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for N20A3, S25A3, and NS25A3., It cannot be used for N20A3, S25A3, and NS25A3.
Minimum nipple length (mm)
65
Size
40A
TRUSCO Part Number
123-0000
2014 TRUSCO Published Page
2-0977
Nominal Designation
1 1/2
Weight (kg)
1.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Short tube cutting of steel pipe
5
From Japan
On 2015-03-22 18:42:29
It is very easy to use and other sizes are also planned to be purchased
This review is about item#02266196.