Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drain Cleaner H-150

Drain Cleaner H-150 DH150

5.00 (2)
Item.#
02267246
Mfr.#
DH150
Package Qty.
1PC
Ship pack of
1
919.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Drainage Pipe Diameter (phi mm)
phi20-100
Size
L 510 x W290xH330mm
Type
Manual system distributing-pipe cleaner
Attached Shaft, Wire, Cable Dimensions
With universal phi10mmx15.5m
Weight (kg)
10.2
TRUSCO Part Number
252-8479
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lump of oil accumulates little by little in the drain groove, and the pipe is clogged so clean it
5
From Japan
On 2015-10-04 16:16:41
Wire part is thick, manual but easy to use
This review is about item#02267246.
We are using renovation works as a business so we are using it for drainage pipe cleaning for countermeasures such as clogging of drain pipes of customers.
5
From Japan
On 2014-02-16 13:32:19
Previously, I was using a product sold at a home center, but since the diameter of the wire was as thin as 6 mm, drainage pipes around 75 Φ had many bitter experiences tangled inside or broken inside. Weak force to push out was disposable. Since the wire is 10 Φ this time, the force to push out is completely different from now. I think that the machine was also gathered compactly and made very good shopping. You can work with peace of mind. It is very convenient to exchange various heads.
This review is about item#02267246.