Buy more than* S$200* and get FREE SHIPPING

  • Drain Cleaner H-75
  • Drain Cleaner H-75
  • Drain Cleaner H-75

Drain Cleaner H-75 DH75D

4.00 (1)
Item.#
02267264
Mfr.#
DH75D
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
2.6
Type
Manual system distributing-pipe cleaner
Attached Shaft, Wire, Cable Dimensions
With drop head phi8 mm x 8 m
Size
L330xHphi 206 mm
Compatible Drainage Pipe Diameter (phi mm)
phi 20-75
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning for household use, miscellaneous wastewater (oil dirty tow)
4
From Japan
On 2017-06-22 07:07:33
It is simple and easy to carry. The wire can be stored in a case, which is good hygienic.
This review is about item#02267255.