Buy more than* S$200* and get FREE SHIPPING

  • Replacement Shaft

Replacement Shaft HD-8-15

4.00 (1)
Item.#
02268217
Mfr.#
HD-8-15
Package Qty.
1PC
Ship pack of
1
529.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Shaft diameter (mm) × length (m)
8x15
Compatible
F3 type, FX3 type
Purpose
For cleaning of outdoor straight pipe., For cleaning of outdoor straight pipe.
Type
Drum
Compatible Pipe Diameter (phi mm)
30-50
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Removing piping
4
From Japan
On 2015-12-18 15:11:00
I am glad that there is sale of only drums.
This review is about item#02268156.