Buy more than* S$200* and get FREE SHIPPING

  • Strong type straight pipe wrench

Strong type straight pipe wrench 10HD

Item.#
02268603
Mfr.#
10HD
Package Qty.
1PC
Ship pack of
1
64.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (inch)
10
Height (mm)
10
Overall Length (mm)
250
Type
Pipe wrench
Ability (inch)
Joint size: 1 1/2
Nominal Dimension (mm)
250
Weight (kg)
0.79
Width (mm)
60
TRUSCO Part Number
121-0998