Buy more than* S$200* and get FREE SHIPPING

  • Strong type straight pipe wrench

Strong type straight pipe wrench 14HD

4.50 (2)
Item.#
02268621
Mfr.#
14HD
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (inch)
14
Height (mm)
15
Overall Length (mm)
350
Type
Pipe wrench
Ability (inch)
Joint size: 2
Nominal Dimension (mm)
350
Weight (kg)
1.64
Width (mm)
75
TRUSCO Part Number
121-1013
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of facility piping
5
From Japan
On 2017-11-17 14:48:08
I have enough weight and a good sense of stability. Teeth stickiness is good.
This review is about item#02268646.
Investigation Bowling
4
From Japan
On 2017-10-19 20:58:25
About 20 years, I use RIDGID. It is strong but heavy.
This review is about item#2268646.