Buy more than* S$200* and get FREE SHIPPING

  • Aluminum offset pipe wrench

Aluminum offset pipe wrench 14OFF

5.00 (2)
Item.#
02268637
Mfr.#
14OFF
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
TRUSCO Part Number
120-8730
Size (inch)
14
Height (mm)
15
Overall Length (mm)
350
Width (mm)
75
Ability (inch)
Joint size: 2
Nominal Dimension (mm)
350
Weight (kg)
0.94