Buy more than* S$200* and get FREE SHIPPING

  • Aluminum offset pipe wrench

Aluminum offset pipe wrench 18OFF

5.00 (2)
Item.#
02268655
Mfr.#
18OFF
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
Ability (inch)
Joint size: 2 1/2
Nominal Dimension (mm)
450
Weight (kg)
1.57
Width (mm)
85
TRUSCO Part Number
120-8748
Size (inch)
18
Height (mm)
20
Overall Length (mm)
450
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pipe repair in manhole
5
From Japan
On 2017-02-17 15:40:08
It is light and easy to use. You can also hang it diagonally.
This review is about item#2268655.
Piping other
5
From Japan
On 2014-11-26 10:39:55
Among the offset type, the head circumference is small and easy to use.
This review is about item#02268637.