Buy more than* S$200* and get FREE SHIPPING

  • Aluminum offset pipe wrench

Aluminum offset pipe wrench 24OFF

5.00 (1)
Item.#
02268673
Mfr.#
24OFF
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
Overall Length (mm)
600
TRUSCO Part Number
120-8756
Size (inch)
24
Height (mm)
20
Weight (kg)
2.75
Width (mm)
100
Ability (inch)
Joint size: 3
Nominal Dimension (mm)
600
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping Other
5
From Japan
On 2014-11-26 10:39:55
Among the offset type, easy-to-use small around the head.
This review is about item#02268637.