Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Strong type straight pipe wrench

Strong type straight pipe wrench 36HD

4.50 (2)
Item.#
02268682
Mfr.#
36HD
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
8.7
TRUSCO Part Number
121-1064
Capability
5
Size (inch)
36
Overall Length (mm)
900
2014 TRUSCO Published Page
2-1033
Ability (inch)
Fitting size: 5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of facility piping
5
From Japan
On 2017-11-17 14:48:08
I have enough weight and a good sense of stability. Teeth stickiness is good.
This review is about item#02268646.
Investigation Bowling
4
From Japan
On 2017-10-19 20:58:25
About 20 years, I use RIDGID. It is strong but heavy.
This review is about item#2268646.