Buy more than* S$200* and get FREE SHIPPING

  • Strong type straight pipe wrench

Strong type straight pipe wrench 48HD

Item.#
02268691
Mfr.#
48HD
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Ability (inch)
Fitting size: 6
Weight (kg)
15.6
TRUSCO Part Number
121-1072
Capability
6
Size (inch)
48
Overall Length (mm)
1200
2014 TRUSCO Published Page
2-1033