Buy more than* S$200* and get FREE SHIPPING

  • Strong type straight pipe wrench

Strong type straight pipe wrench 6HD

4.50 (2)
Item.#
02268716
Mfr.#
6HD
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
150
Weight (kg)
0.21
Width (mm)
37
ESCO Part Number
EA546RS-6
Ability (inch)
Joint size: 3/4
Height (mm)
7
Overall Length (mm)
150
Type
Pipe wrench
TRUSCO Part Number
121-0971
Size (inch)
6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of facility piping
5
From Japan
On 2017-11-17 14:48:08
I have enough weight and a good sense of stability. Teeth stickiness is good.
This review is about item#02268646.
Investigation Bowling
4
From Japan
On 2017-10-19 20:58:25
About 20 years, I use RIDGID. It is strong but heavy.
This review is about item#2268646.