Buy more than* S$200* and get FREE SHIPPING

  • Aluminum straight pipe wrench

Aluminum straight pipe wrench 810

Item.#
02268725
Mfr.#
810
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
Size (inch)
10
Weight (kg)
0.52
Dimension (mm)
250
TRUSCO Part Number
120-9060
Ability (inch)
Joint size: 1 1/2
Nominal Dimension (mm)
250
Overall Length (mm)
250
Width (mm)
60