|
Aluminum straight pipe wrench 812
- Item.#
- 02268743
- Mfr.#
- 812
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Type
- Pipe wrench
- Size (inch)
- 12
- Weight (kg)
- 1.1
- Dimension (mm)
- 300
- TRUSCO Part Number
- 120-9078
- Ability (inch)
- Joint size: 2
- Nominal Dimension (mm)
- 300
- Overall Length (mm)
- 300
- Width (mm)
- 75
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought