Buy more than* S$200* and get FREE SHIPPING

  • Aluminum straight pipe wrench

Aluminum straight pipe wrench 818

Item.#
02268777
Mfr.#
818
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
Size (inch)
18
Weight (kg)
1.59
Dimension (mm)
450
TRUSCO Part Number
120-9094
Ability (inch)
Joint size: 2 1 / 2
Nominal Dimension (mm)
450
Overall Length (mm)
450
Width (mm)
85