Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum straight pipe wrench

Aluminum straight pipe wrench 824

Item.#
02268795
Mfr.#
824
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-08-22
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
TRUSCO Part Number
120-9108
Size (inch)
24
Weight (kg)
2.72
Dimension (mm)
600
Width (mm)
100
Ability (inch)
Joint size: 3
Nominal Dimension (mm)
600
Overall Length (mm)
600