Buy more than* S$200* and get FREE SHIPPING

  • Aluminum straight pipe wrench

Aluminum straight pipe wrench 836

Item.#
02268804
Mfr.#
836
Package Qty.
1PC
Ship pack of
1
499.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Type
Pipe wrench
Ability (inch)
Fitting size: 5
Nominal Dimension (mm)
900
Overall Length (mm)
900
Width (mm)
130
2014 TRUSCO Published Page
2-1030
Size (inch)
36
Weight (kg)
4.76
Dimension (mm)
900
TRUSCO Part Number
120-9116