Buy more than* S$200* and get FREE SHIPPING

  • Chain wrench (predominant type)

Chain wrench (predominant type) C-12

3.50 (2)
Item.#
02268831
Mfr.#
C-12
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Weight (kg)
0.8
Type
Chain wrench
Size (inch)
12
Dimension (mm)
300
TRUSCO Part Number
121-1366
Ability (inch)
2 (*range allowed up to 4 inches ) * range for winding up the chain
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Investigation Bowling
5
From Japan
On 2017-10-09 22:08:36
Every time, I appreciate prompt response. Without the chain change, you can turn it right and left so it is handy. Other sizes, pipe wrench, I also use RIDGID, but I think it is good. It's a bit heavy though.
This review is about item#2268856.
When detaching the casing of the bowling
2
From Japan
On 2017-03-13 20:57:17
Chains are short and slim, not for the full length. 140 Φ, the limit
This review is about item#2268856.